missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Brand 5mm Disposable Grade NMR Sample Tubes

For instruments with field strength of approximately 60MHz

Supplier:  DWK Life Sciences 8971938100

 View more versions of this product

Catalog No. K8971938100


Explore available promotions

Description

Description

For instruments with field strength of approximately 60MHz

Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility. Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.

  • Made from Type I borosilicate glass
  • Wall thickness: 0.015 in. (0.38mm)
  • Wall variation and camber depend, in part, on tube length
  • All sample tubes come with plastic compression-fit caps and sandblasted marking spots

Specifications

Specifications

Borosilicate Glass
203.2 mm
Open-top
100MHz
Cap
Cylindrical
0.38 mm
0.19 in.
Polyethylene
5 mm
Designed for use in high-resolution NMR spectroscopy
8 in.
0.015 in.
100/Pk.
Videos
SDS
Documents

Documents

Promotions

Promotions