missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Brand 5mm Disposable Grade NMR Sample Tubes
For instruments with field strength of approximately 60MHz
$242.24 - $727.03
Specifications
Diameter (English) Outer | 0.19 in. |
---|---|
Material | Borosilicate Glass |
Closure Material | Polyethylene |
Closure Type | Open-top |
Diameter (Metric) Outer | 5 mm |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Quantity | Price | Quantity | |||
K8971930050
|
DWK Life Sciences
8971930050 |
7 in. | 177.8 mm | 50/Pk. |
Pack of 50 Each for $412.47
|
|
|||
K8971938100
|
DWK Life Sciences
8971938100 |
8 in. | 203.2 mm | 100/Pk. |
Pack of 100 Each for $727.03
|
|
|||
K8971938050
|
DWK Life Sciences
8971938050 |
8 in. | 203.2 mm | 50/Pk. |
Pack of 50 Each for $300.90
|
|
|||
K897193-0000
|
DWK Life Sciences
8971930000 |
7 in. | 177.8 mm | 25/Pk. |
Pack of 25 Each for $379.38
|
|
|||
K8971930008
|
DWK Life Sciences
8971930008 |
8 in. | 203.2 mm | 25/Pk. |
Pack of 25 Each for $242.24
|
|
|||
K897193-7100
|
DWK Life Sciences
8971937100 |
7 in. | 177.8 mm | 100/Pk. |
Pack of 100 Each for $524.86
|
|
|||
Description
For instruments with field strength of approximately 60MHz
Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility. Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.
- Made from Type I borosilicate glass
- Wall thickness: 0.015 in. (0.38mm)
- Wall variation and camber depend, in part, on tube length
- All sample tubes come with plastic compression-fit caps and sandblasted marking spots
Specifications
0.19 in. | |
Polyethylene | |
5 mm | |
Designed for use in high-resolution NMR spectroscopy | |
Cylindrical | |
0.38 mm |
Borosilicate Glass | |
Open-top | |
100MHz | |
Cap | |
0.015 in. |