Learn More
DWK Life Sciences Kimble™ Kontes™ Microflex™ Microscale Kit with standard taper 14/10 Connection
Components have threaded standard taper 14/10 connections for fast assembly
$1,172.91 - $1,739.74
Specifications
Certifications/Compliance | USP Type I and ASTM E438 Type I, Class A |
---|---|
Height (English) | 2.5 in. |
Includes | Claisen adapter, connecting adapter, thermometer adapter, jacketed condenser, air condenser, Hickman distillation head, Craig recrystallization tube, Craig recrystallization plug, drying tube, pear shape flask, 5mL, thin-wall, round bottom flask |
Height (Metric) | 63.5 mm |
Width (English) | 13.5 in. |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
K746220-0000
|
DWK Life Sciences
7462200000 |
Threaded Basic 14/10 Kit |
N/A
|
|
|||||
K746000-0000
|
DWK Life Sciences
7460000000 |
Threaded Starter 14/10 Kit |
N/A
|
|
|||||
Description
For experiments described in Organic Laboratory Techniques: A Microscale Approach (Saunders College Publishing, Troy, MO) and Microscale Organic Laboratory (John Wiley & Sons, New York). The Standard Kit (Part No. K746000-0000) is required to perform all experiments in those texts. Kits feature high-temperature-resistant blue nylon connectors ideal for use in temperatures to 200°C (392°F).
Order Info
In 10L x 13.5W x 2.5 in.H (25.4 x 34 x 6cm) storage case with foam insert. Catalog numbers for all kit components are listed in the accompanying chart; call your Fisher Scientific Customer Service Representative to order replacement parts.
Specifications
USP Type I and ASTM E438 Type I, Class A | |
Claisen adapter, connecting adapter, thermometer adapter, jacketed condenser, air condenser, Hickman distillation head, Craig recrystallization tube, Craig recrystallization plug, drying tube, pear shape flask, 5mL, thin-wall, round bottom flask | |
13.5 in. | |
10 in. |
2.5 in. | |
63.5 mm | |
342.9 mm | |
254 mm |