missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Masterflex™ L/S™ Easy-Load™ II Pump Head For High-Performance Tubing

Masterflex™ L/S Easy-Load II Pump Heads for High-Performance Tubing with automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump

Supplier:  Masterflex™ MFLX7720032

 View more versions of this product

Catalog No. 11-747-358


Explore available promotions

Includes: single-channel mounting hardware and a 15 in. (38-cm) length of silicone pump tubing.

Requires : This pump head requires an L/S drive equipped with open-head sensor functionality

Description

Description

Masterflex™ L/S Easy-Load II Pump Heads for High-Performance Tubing with automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump

  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Improved occlusion bed geometry lengthens tubing life
  • Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance
  • Model 77201-62 with adjustable occlusion gives you the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure
  • Each pump head for high-performance precision pump tubing accepts tubing sizes L/S™ 15, L/S™ 24, L/S™ 35, and L/S™ 36. Achieve flow rates of 1.7 to 2900 mL/min (1 to 600 rpm)

Compliance

ISO 9002 registered

Warranty

2 Years

Specifications

Specifications

Black
0.034 to 2900 mL/min., depending on tubing size and drive rpm
L/S 15, L/S 24, L/S 35, L/S 36 tubing and L/S drives with open-head sensor
PPS, Stainless Steel
1
4
12.1 cm
8.2 cm
12.7 cm
Stainless Steel
L/S High-Performance Tubing (thick wall)
Masterflex L/S Easy-Load II Head for High-Performance Tubing with Open-Head Sensor, PPS/SS
Fluid handling
single-channel mounting hardware and a 15 in. (38cm) length of silicone pump tubing.
L/S Easy-Load II
Accepts 1, Peristaltic Pump Head not included
4.75 in.
3.25 in.
5 in.
Yes
Open-head
1.8 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions