missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Masterflex™ L/S™ Easy-Load™ II Pump Head For High-Performance Tubing
Masterflex™ L/S Easy-Load II Pump Heads for High-Performance Tubing with automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump
$1840.83 - $1840.83
Specifications
No. of Channels | 1 |
---|---|
No. of Rollers | 4 |
Overall Height (Metric) | 12.1 cm |
Overall Width (Metric) | 12.7 cm |
Catalog Number | Mfr. No. | Flow Rate | Roller Material | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Roller Material | Price | Quantity | ||||
11-747-358
|
Masterflex™
MFLX7720032 |
0.034 to 2900 mL/min., depending on tubing size and drive rpm | Stainless Steel |
Each for $1,840.83
|
|
||||
Description
Masterflex™ L/S Easy-Load II Pump Heads for High-Performance Tubing with automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump
- Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
- Improved occlusion bed geometry lengthens tubing life
- Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance
- Model 77201-62 with adjustable occlusion gives you the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure
- Each pump head for high-performance precision pump tubing accepts tubing sizes L/S™ 15, L/S™ 24, L/S™ 35, and L/S™ 36. Achieve flow rates of 1.7 to 2900 mL/min (1 to 600 rpm)
Specifications
1 | |
4 | |
12.1 cm | |
12.7 cm |