missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Lab Drying/Sterilizing Ovens

Well-crafted, gravity-convection ovens are versatile for a number of laboratory uses.

Supplier:  Customer Channels Group (Ccg) 306C

 View more versions of this product

Catalog No. S50170A


Explore available promotions

Includes:
  • Laboratory thermometer
  • Cord with grounded plug

Description

Description

Can be used in drying, sterilizing, baking, evaporating, heat-treating, annealing and testing.

  • Uniform temperature up to 232°C (450°F)
  • Durable, scratch-resistant finish and double-wall construction
  • Welded steel interior chambers feature two adjustable and one fixed chrome-plated shelves
  • All heating elements are sheathed and interconnecting wiring is simple
  • Indicator light and thermostat for trouble-free maintenance

Specifications

Specifications

2 cu.ft.
56.6 L
Lab Drying/Sterilizing Oven
Fiberglass
2
3 exhaust ports
23 min
18 in.
15.6 in.
39.6 cm
30.5 cm
115 V
10.5 A
Steel
232°C
Laboratory thermometer, cord with grounded plug
Steel
NEMA 5-15P
3°C
20 in.
25.5 in.
64.8 cm
12 in.
78 lb.
1200 w
Videos
SDS
Documents

Documents

Promotions

Promotions