missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Lab Drying/Sterilizing Ovens
Well-crafted, gravity-convection ovens are versatile for a number of laboratory uses.
$2,041.51 - $3,467.87
Specifications
Chamber Material | Steel |
---|---|
Temperature (Metric) | 232°C |
Type | Lab Drying/Sterilizing Oven |
Insulation | Fiberglass |
Material | Steel |
Includes:
- Laboratory thermometer
- Cord with grounded plug
Catalog Number | Mfr. No. | Capacity (Metric) | Amperage | Depth (English) Interior | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Amperage | Depth (English) Interior | Price | Quantity | |||
S43015
|
Customer Channels Group (Ccg)
40GCEMD |
85 L | 12.5 A | 14 in. |
N/A
|
|
|||
S50171
|
Customer Channels Group (Ccg)
10GC |
20 L | 5.2 A | 10 in. |
N/A
|
|
|||
S50172
|
Customer Channels Group (Ccg)
20GC70 |
36 L | 6.3 A | 13 in. |
N/A
|
|
|||
S50170A
|
Customer Channels Group (Ccg)
306C |
56.6 L | 10.5 A | 12 in. |
N/A
|
|
|||
Description
Can be used in drying, sterilizing, baking, evaporating, heat-treating, annealing and testing.
- Uniform temperature up to 232°C (450°F)
- Durable, scratch-resistant finish and double-wall construction
- Welded steel interior chambers feature two adjustable and one fixed chrome-plated shelves
- All heating elements are sheathed and interconnecting wiring is simple
- Indicator light and thermostat for trouble-free maintenance
Specifications
Steel | |
Lab Drying/Sterilizing Oven | |
Steel | |
NEMA 5-15P | |
3°C |
232°C | |
Fiberglass | |
2 | |
3 exhaust ports |