missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Lab Drying/Sterilizing Ovens

Well-crafted, gravity-convection ovens are versatile for a number of laboratory uses.

Supplier:  Customer Channels Group (Ccg) 10GC

 View more versions of this product

Catalog No. S50171


Explore available promotions

Includes:
  • Laboratory thermometer
  • Cord with grounded plug

Description

Description

Can be used in drying, sterilizing, baking, evaporating, heat-treating, annealing and testing.

  • Uniform temperature up to 232°C (450°F)
  • Durable, scratch-resistant finish and double-wall construction
  • Welded steel interior chambers feature two adjustable and one fixed chrome-plated shelves
  • All heating elements are sheathed and interconnecting wiring is simple
  • Indicator light and thermostat for trouble-free maintenance

Specifications

Specifications

0.7 cu.ft.
20 L
Lab Drying/Sterilizing Oven
Fiberglass
2
3 exhaust ports
10 x 12 x 10 in. (25.4 x 30.5 x 25.4 cm)
12 in.
17.5 in.
44.5 cm
10 in.
44 lb.
115 V
5.2 A
Steel
232°C
Laboratory thermometer, cord with grounded plug
Steel
NEMA 5-15P
3°C
14 in.
30.5 cm
10 in.
25.4 cm
25.4 cm
19.9 kg
600 w
Videos
SDS
Documents

Documents

Promotions

Promotions