missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Lab Drying/Sterilizing Ovens
Well-crafted, gravity-convection ovens are versatile for a number of laboratory uses.
Supplier: Customer Channels Group (Ccg) 20GC70
Includes:
- Laboratory thermometer
- Cord with grounded plug
Description
Can be used in drying, sterilizing, baking, evaporating, heat-treating, annealing and testing.
- Uniform temperature up to 232°C (450°F)
- Durable, scratch-resistant finish and double-wall construction
- Welded steel interior chambers feature two adjustable and one fixed chrome-plated shelves
- All heating elements are sheathed and interconnecting wiring is simple
- Indicator light and thermostat for trouble-free maintenance
Specifications
1.27 cu.ft. | |
36 L | |
Lab Drying/Sterilizing Oven | |
Fiberglass | |
2 | |
3 exhaust ports | |
25 min | |
13 in. | |
13 in. | |
33 cm | |
33 cm | |
27.66 kg | |
750 w |
Steel | |
232°C | |
Laboratory thermometer, Cord with grounded plug | |
Steel | |
NEMA 5-15P | |
3°C | |
15 in. | |
21.5 in. | |
54.6 cm | |
13 in. | |
61 lb. | |
115 V | |
6.3 A |