missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Lab Grade Cylindrical Dewar Flasks with Plastic Mesh Casing
Borosilicate glass with silvered double walls and mesh casing for better grip
$333.00 - $1,476.18
Specifications
Color | Silver |
---|---|
Material | Aluminum |
For Use With (Application) | Liquid Nitrogen |
Includes | Plastic Mesh Casing |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
FB1019622
|
Fisherbrand™
FB1019622 |
350 mL |
N/A
|
|
|||||
FB10197A
|
Fisherbrand™
FB10197A |
665 mL |
N/A
|
|
|||||
FB10197B
|
Fisherbrand™
FB10197B |
1 L |
N/A
|
|
|||||
FB10197C
|
Fisherbrand™
FB10197C |
1900 mL |
N/A
|
|
|||||
FB10197D
|
Fisherbrand™
FB10197D |
4300 mL |
N/A
|
|
|||||
Description
- Cylindrical- Wide Mouth
- Borosilicate Glass
- Silvered Double Walls
- PE Stopper Included
- For Use with Liquified Gases
- Aluminum Housing
- Lab Grade
- Plastic Mesh Casing
Specifications
Silver | |
Aluminum | |
Liquid Nitrogen | |
Plastic Mesh Casing |