missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Lab Workstation
Lab Workstations have been designed to adapt to a wide range of laboratory procedures, equipment and users.
Description
- Lab Workstations are furnished complete with shelving, electrical fixtures and work surfaces.
- Each workstation is provided with one electrical cord to carry power from the top of frame to the overhead service panel.
- The cords are designed to reach an overhead service carrier at a maximum 48 in. above the workstation.
- Each cord has a 125 V, 20 amp circuit and includes a twist lock NEMA L5-20P plug
- Workstations can be outfitted with optional plumbing fixtures and task lighting.
- Each workstation is punched and capped for future data ports.
- Workstations are designed for back to back use for optimal lab layout flexibility.
- The work surface is adjustable from 30 to 36 in.
- Each workstation includes 3 tiers of 12 in. deep adjustable steel shelving with front and rear retaining rods.
- Workstations are powder coated Fisherbrand White.
Specifications
2 years | |
Work Station | |
Work Station | |
84 in. | |
72 in. | |
258.5 kg | |
570 lb. | |
182.9 cm | |
None | |
Epoxy |
None | |
30 in. | |
213.4 cm | |
3 tiers of 12 in. deep adjustable steel shelving with front and rear retaining rods, Epoxy Work Surface | |
NEMA L5-20P | |
NEMA L5-20R | |
76.2 cm | |
Powder-coated | |
White |