missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Lab Workstation
Lab Workstations have been designed to adapt to a wide range of laboratory procedures, equipment and users.
$20288.93 - $29115.59
Specifications
Depth (English) | 30 in. |
---|---|
Depth (Metric) | 76.2 cm |
Electrical Requirements | NEMA L5-20R |
Finish | Powder-coated |
For Use With (Application) | Work Station |
Catalog Number | Mfr. No. | Material | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Width (English) | Price | Quantity | ||||
06000863
|
N/A | Epoxy | 48 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000864
|
N/A | Phenolic | 48 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000865
|
N/A | Epoxy | 60 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000866
|
N/A | Phenolic | 60 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000867
|
N/A | Epoxy | 72 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000868
|
N/A | Phenolic | 72 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Lab Workstations are furnished complete with shelving, electrical fixtures and work surfaces.
- Each workstation is provided with one electrical cord to carry power from the top of frame to the overhead service panel.
- The cords are designed to reach an overhead service carrier at a maximum 48 in. above the workstation.
- Each cord has a 125 V, 20 amp circuit and includes a twist lock NEMA L5-20P plug
- Workstations can be outfitted with optional plumbing fixtures and task lighting.
- Each workstation is punched and capped for future data ports.
- Workstations are designed for back to back use for optimal lab layout flexibility.
- The work surface is adjustable from 30 to 36 in.
- Each workstation includes 3 tiers of 12 in. deep adjustable steel shelving with front and rear retaining rods.
- Workstations are powder coated Fisherbrand White.
Specifications
30 in. | |
NEMA L5-20R | |
Work Station | |
213.4 cm | |
None | |
2 years |
76.2 cm | |
Powder-coated | |
84 in. | |
None | |
NEMA L5-20P | |
White |