missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ 4 Ft. Protector™ Premier™ Laboratory Hood

Labconco Protector™ Premier™ Laboratory Hood is suitable for general chemistry applications.

Supplier:  Labconco™ 100400000

 View more versions of this product

Catalog No. 10-369-116

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Incorporate a sleek interior with a molded one-piece fiberglass liner.

 

  • Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
  • Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
  • Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60fpm
  • Cord-Keeper™ Slots on left and right side of air foil
  • Corrosion-resistant glacier white powder-coated steel exterior
  • Tempered safety glass vertical-rising sash with powder-coated sash handle
  • Removable front and side panels, and front service access panels
  • Offered for use with a remotely located blower or with a built-in blower
  • High 95.3cm (7.5 in.) sightline from the work surface to header panel
  • LED lighting
  • Molded fiberglass 12.81 in. ID exhaust connection

 

Specifications

Specifications

Powder
31.7 in.
450 cfm
18 in.
No services, No blower
121.9 cm
LED
80.5 cm
59 in.
149.9 cm
48 in.
SDS
Documents

Documents

Promotions

Promotions