missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ 4 Ft. Protector™ Premier™ Laboratory Hood
Labconco Protector™ Premier™ Laboratory Hood is suitable for general chemistry applications.
$17449.20 - $39923.21
Specifications
Coating | Powder |
---|---|
Lighting Type | LED |
Depth (English) | 31.7 in. |
Depth (Metric) | 80.5 cm |
Width (English) | 48 in. |
Catalog Number | Mfr. No. | Flow Rate | Height (Metric) | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Height (Metric) | Includes | Price | Quantity | |||
10-369-116
|
Labconco™
100400000 |
450 cfm | 149.9 cm | No services, No blower |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
10-369-121
|
Labconco™
100400042 |
725 cfm | 167.6 cm | 2 services and duplex, With blower |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
10-369-117
|
Labconco™
100400002 |
450 cfm | 149.9 cm | 2 services and duplex, No blower |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
10-369-124
|
Labconco™
100400070 |
725 cfm | 167.6 cm | No services, With blower, Explosion Proof |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
10-369-120
|
Labconco™
100400040 |
725 cfm | 167.6 cm | No services, With blower |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Incorporate a sleek interior with a molded one-piece fiberglass liner.
- Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
- Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
- Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60fpm
- Cord-Keeper™ Slots on left and right side of air foil
- Corrosion-resistant glacier white powder-coated steel exterior
- Tempered safety glass vertical-rising sash with powder-coated sash handle
- Removable front and side panels, and front service access panels
- Offered for use with a remotely located blower or with a built-in blower
- High 95.3cm (7.5 in.) sightline from the work surface to header panel
- LED lighting
- Molded fiberglass 12.81 in. ID exhaust connection
Specifications
Powder | |
31.7 in. | |
48 in. |
LED | |
80.5 cm | |
121.9 cm |