missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ 4 Ft. Protector™ Premier™ Laboratory Hood
Labconco Protector™ Premier™ Laboratory Hood is suitable for general chemistry applications.
Supplier: Labconco™ 100400040
Description
Incorporate a sleek interior with a molded one-piece fiberglass liner.
- Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
- Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
- Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60fpm
- Cord-Keeper™ Slots on left and right side of air foil
- Corrosion-resistant glacier white powder-coated steel exterior
- Tempered safety glass vertical-rising sash with powder-coated sash handle
- Removable front and side panels, and front service access panels
- Offered for use with a remotely located blower or with a built-in blower
- High 95.3cm (7.5 in.) sightline from the work surface to header panel
- LED lighting
- Molded fiberglass 12.81 in. ID exhaust connection
Specifications
Powder | |
31.7 in. | |
725 cfm | |
28 in. | |
No services, With blower | |
121.9 cm |
LED | |
80.5 cm | |
66 in. | |
167.6 cm | |
48 in. |