missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ 6 Ft. Protector™ Premier™ Laboratory Hood
Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.
$21606.92 - $49326.29
Specifications
Product Type | Laboratory Fume Hood |
---|---|
Coating | Powder |
Material | Powder-coated Steel |
Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL |
Depth (English) | 31.7 in. |
Catalog Number | Mfr. No. | Description | Height (English) | Voltage | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Height (English) | Voltage | Price | Quantity | |||
10-369-135
|
Labconco™
100600002 |
Hood with Two Services, Duplex and w/o Blower | 59 in. | 100/115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
10-369-134
|
Labconco™
100600000 |
Hood w/o Services and Blower | 59 in. | 100/115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
10-369-138
|
Labconco™
100600040 |
Hood w/o Services and w/Blower | 66 in. | 100/115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
10-369-139
|
Labconco™
100600042 |
Hood with Two Services, Duplex and Blower | 66 in. | 100/115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
10-369-140
|
Labconco™
100600060 |
Hood w/o Services and w/Blower | 66 in. | 208/230 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
10-369-142
|
Labconco™
100600070 |
Hood w/o Services and w/Blower, Explosion Roof | 66 in. | 100/115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Incorporate a sleek interior with a molded one-piece fiberglass liner
- Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
- Hoods are suitable for general chemistry applications
- Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
- Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60 fpm
- Offered for use with a remotely located blower or with a built-in blower
Specifications
Laboratory Fume Hood | |
Powder-coated Steel | |
31.7 in. | |
735 cfm | |
72 in. |
Powder | |
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
80.5 cm | |
Fiberglass | |
182.9 cm |