missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Basic™ Laboratory Hood

For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.

Supplier:  Labconco™ 2247400

 View more versions of this product

Catalog No. 16-080

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Requires : Remote blower (some models), ductwork, base cabinets, adjustable-height base stands, solid epoxy flat work surfaces.

Description

Description

For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.

  • By-pass airflow design
  • Durable epoxy-coated 16 gauge steel exterior and interior resists chemical exposure
  • LED lighting
  • Vertical-rising tempered safety glass sash
  • Adjustable two-piece baffle
  • Curved air foil
  • Right side fixture panel factory-prepared to accept up to three service fixtures, one electrical duplex and one airflow monitor (kits sold separately)
  • Right interior wall factory-prepared for one cupsink and turret (cupsink and turret kit sold separately)
  • Epoxy-coated steel 10.31 in. OD exhaust connection
Applications: Laboratories, classrooms and light duty applications where safe ventilation is required

Order Info

Exterior D x H: 25 x 48 in. (64 x 122cm). Add 5 in. (12.7cm) to height for models with built-in blower. Available with or without blower. Blower may be mounted in hood liner, above hood, or at remote roof location.

Specifications

Specifications

Laboratory Fume Hood
Steel
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
25 in.
48 in.
50/60 Hz
Domestic
100/115 V
127 kg
119.4 cm
LED
1 A
Glacier White
63.5 cm
121.9 cm
Remote blower required
280 lb.
47 in.
Videos
SDS
Documents

Documents

Promotions

Promotions