missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Basic™ Laboratory Hood
For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.
$11837.14 - $19906.07
Specifications
Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL |
---|---|
Color | Glacier White |
Depth (English) | 25 in. |
Depth (Metric) | 63.5 cm |
Catalog Number | Mfr. No. | Width (English) | Includes | Voltage | Configuration Options | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Includes | Voltage | Configuration Options | Price | Quantity | ||
16-080
|
Labconco™
2247400 |
47 in. | – | 100/115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
16-080-1
|
Labconco™
2247500 |
47 in. | Integral Explosion-proof Blower | 115/208/230 V | Fully Assembled |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
16-080-10
|
Labconco™
2246602 |
47 in. | No Blower | 115/230 V | Unassembled |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
16-500-10
|
Labconco™
2247300 |
47 in. | Integral Blower | 115 V | Fully Assembled |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
16-080-4
|
Labconco™
2246400 |
70 in. | No Blower | 100/115 V | Fully Assembled |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
16-080-6
|
Labconco™
2246500 |
70 in. | Integral Explosion-proof Blower | 115/230 V | Fully Assembled |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
16-080-2
|
Labconco™
2246300 |
70 in. | Integral Blower | 115 V | Fully Assembled |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
16-080-20
|
Labconco™
2246705 |
70 in. | Integral Explosion-proof Blower | 115/230 V | Unassembled |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.
- By-pass airflow design
- Durable epoxy-coated 16 gauge steel exterior and interior resists chemical exposure
- LED lighting
- Vertical-rising tempered safety glass sash
- Adjustable two-piece baffle
- Curved air foil
- Right side fixture panel factory-prepared to accept up to three service fixtures, one electrical duplex and one airflow monitor (kits sold separately)
- Right interior wall factory-prepared for one cupsink and turret (cupsink and turret kit sold separately)
- Epoxy-coated steel 10.31 in. OD exhaust connection
Order Info
Exterior D x H: 25 x 48 in. (64 x 122 cm). Add 5 in. (12.7 cm) to height for models with built-in blower. Available with or without blower. Blower may be mounted in hood liner, above hood, or at remote roof location.
Specifications
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL | |
Glacier White | |
25 in. | |
63.5 cm |