missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Basic™ Laboratory Hood

For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.

Supplier:  Labconco™ 2247500

 View more versions of this product

Catalog No. 16-080-1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.

  • By-pass airflow design
  • Durable epoxy-coated 16 gauge steel exterior and interior resists chemical exposure
  • LED lighting
  • Vertical-rising tempered safety glass sash
  • Adjustable two-piece baffle
  • Curved air foil
  • Right side fixture panel factory-prepared to accept up to three service fixtures, one electrical duplex and one airflow monitor (kits sold separately)
  • Right interior wall factory-prepared for one cupsink and turret (cupsink and turret kit sold separately)
  • Epoxy-coated steel 10.31 in. OD exhaust connection

Order Info

Exterior D x H: 25 x 48 in. (64 x 122 cm). Add 5 in. (12.7 cm) to height for models with built-in blower. Available with or without blower. Blower may be mounted in hood liner, above hood, or at remote roof location.

Specifications

Specifications

Benchtop Fume Hood
4.4 A
Glacier White
25 in.
Laboratories, classrooms and light duty applications where safe ventilation is required.
134.6 cm
Integral Explosion-proof Blower
Remote blower (some models), ductwork, base cabinets, adjustable-height base stands, solid epoxy flat work surfaces.
365 lb.
47 in.
Explosion-proof LED
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
Fully Assembled
63.5 cm
53 in.
60 Hz
Basic 47
115/208/230 V
166 kg
119.4 cm
Videos
SDS
Documents

Documents

Promotions

Promotions