missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Basic™ Laboratory Hood

For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.

Supplier:  Labconco™ 2246602

 View more versions of this product

Catalog No. 16-080-10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.

  • By-pass airflow design
  • Durable epoxy-coated 16 gauge steel exterior and interior resists chemical exposure
  • LED lighting
  • Vertical-rising tempered safety glass sash
  • Adjustable two-piece baffle
  • Curved air foil
  • Right side fixture panel factory-prepared to accept up to three service fixtures, one electrical duplex and one airflow monitor (kits sold separately)
  • Right interior wall factory-prepared for one cupsink and turret (cupsink and turret kit sold separately)
  • Epoxy-coated steel 10.31 in. OD exhaust connection

Order Info

Exterior D x H: 25 x 48 in. (64 x 122 cm). Add 5 in. (12.7 cm) to height for models with built-in blower. Available with or without blower. Blower may be mounted in hood liner, above hood, or at remote roof location.

Specifications

Specifications

Benchtop Fume Hood
1 A
Glacier White
25 in.
Remote blower required
48 in.
50/60 Hz
Basic 47
115/230 V
123 kg
119.4 cm
Explosion-proof LED
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
Unassembled
63.5 cm
Laboratories, classrooms and light duty applications where safe ventilation is required.
121.9 cm
No Blower
Remote blower (some models), ductwork, base cabinets, adjustable-height base stands, solid epoxy flat work surfaces.
272 lb.
47 in.
Videos
SDS
Documents

Documents

Promotions

Promotions