missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ CentriVap™ Acid-Resistant Vacuum Concentration System
Offer maximum throughput processing upto 148 samples at once
Supplier: Labconco™ 7983013
Includes: Acid-resistant benchtop vacuum concentrator with glass lid (7810016), Cold Trap (7811020), Clear Canister (7460900), Acid Insert (7814800), 12-13mm Acid-Resistant Rotor (7397605), Glass Trap, Vacuum Tubing, 6 clamps
Requires : Diaphragm or rotary vane vacuum pump
Description
Offer maximum throughput processing upto 148 samples at once
Vacuum Concentrator:
- Acid-Resistant benchtop type with glass lid
- Brushed stainless steel and glacier white, powder-coated steel exterior with blue accents
- 300w heater with heat from OFF to HI (100°C) in one degree increments and heat time from 1 to 999 minutes
- PTFE-coated chamber with Hastelloy shaft
- HCFC/CFC-free refrigeration system with 1/3 hp compressor lowers cold trap to -50°C
- Temperature graph that illuminates green when the collector coil reaches operating temperature
Certifications
CE marked (230V 50Hz model)
Compliance
ETL listed (115V model)
Specifications
ETL | |
Acid resistant concentrator with Glass lid, cold trap, clear canister, acid insert, 12 to13mm Acid resistant rotor, Glass trap and vacuum tubing and 6 clamp | |
148.0 | |
115 V 60 Hz | |
8.5 A |
Glass | |
Diaphragm or Rotary Vane | |
Benchtop | |
115 V | |
60 Hz |