missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ CentriVap™ Acid-Resistant Vacuum Concentration System
Offer maximum throughput processing upto 148 samples at once
$35836.02 - $35836.02
Specifications
Closure Material | Glass |
---|---|
Includes | Acid resistant concentrator with Glass lid, cold trap, clear canister, acid insert, 12 to13mm Acid resistant rotor, Glass trap and vacuum tubing and 6 clamp |
Pump Type | Diaphragm or Rotary Vane |
Total Count | 148.0 |
Type | Benchtop |
Catalog Number | Mfr. No. | Amperage | Electrical Requirements | Frequency | Voltage | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Electrical Requirements | Frequency | Voltage | Price | Quantity | ||
16-108-454
|
Labconco™
7983013 |
8.5 A | 115 V 60 Hz | 60 Hz | 115 V |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
16-108-456
|
Labconco™
7983015 |
4 A | 230 V 60 Hz | 60 Hz | 230 V |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Offer maximum throughput processing upto 148 samples at once
Vacuum Concentrator:
- Acid-Resistant benchtop type with glass lid
- Brushed stainless steel and glacier white, powder-coated steel exterior with blue accents
- 300w heater with heat from OFF to HI (100°C) in one degree increments and heat time from 1 to 999 minutes
- PTFE-coated chamber with Hastelloy shaft
- HCFC/CFC-free refrigeration system with 1/3 hp compressor lowers cold trap to -50°C
- Temperature graph that illuminates green when the collector coil reaches operating temperature
Certifications
CE marked (230V 50Hz model)
Compliance
ETL listed (115V model)
Specifications
Glass | |
Diaphragm or Rotary Vane | |
Benchtop |
Acid resistant concentrator with Glass lid, cold trap, clear canister, acid insert, 12 to13mm Acid resistant rotor, Glass trap and vacuum tubing and 6 clamp | |
148.0 |