missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ CentriVap™ Acid-Resistant Vacuum Concentration System

Offer maximum throughput processing upto 148 samples at once

Supplier:  Labconco™ 7983015

 View more versions of this product

Catalog No. 16-108-456

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes: Acid-resistant benchtop vacuum concentrator with glass lid (7810016), Cold Trap (7811020), Clear Canister (7460900), Acid Insert (7814800), 12-13mm Acid-Resistant Rotor (7397605), Glass Trap, Vacuum Tubing, 6 clamps

Requires : Diaphragm or rotary vane vacuum pump

Description

Description

Offer maximum throughput processing upto 148 samples at once

Vacuum Concentrator:

  • Acid-Resistant benchtop type with glass lid
  • Brushed stainless steel and glacier white, powder-coated steel exterior with blue accents
  • 300w heater with heat from OFF to HI (100°C) in one degree increments and heat time from 1 to 999 minutes
  • PTFE-coated chamber with Hastelloy shaft
Cold Trap:
  • HCFC/CFC-free refrigeration system with 1/3 hp compressor lowers cold trap to -50°C
  • Temperature graph that illuminates green when the collector coil reaches operating temperature

Certifications

CE marked (230V 50Hz model)

Compliance

ETL listed (115V model)

Specifications

Specifications

CE
-50°C
Diaphragm or Rotary Vane
Benchtop
230 V
60 Hz
Glass
Acid resistant concentrator with Glass lid, cold trap, clear canister, acid insert, 12 to13mm Acid resistant rotor, Glass trap and vacuum tubing and 6 clamp
148.0
230 V 60 Hz
4 A
SDS
Documents

Documents

Promotions

Promotions