missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Field Power Kits
For use with CApture™ Portable Fuming System
Supplier: Labconco™ 3426521
Includes: Small bag, charger, inverter and instructions
Requires : Batteries
Description
- Allows CApture to run in remote locations for one hour on single battery
- Once activated, batteries (not included) hold charge for one year
- Available as 115V 60Hz or 230V 50/60Hz
Specifications
60 Hz | |
Portable fuming system | |
5.07 lb. |
115 V | |
Small bag, charger, inverter and instructions | |
2.3 kg |