missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Field Power Kits

For use with CApture™ Portable Fuming System

$1121.76 - $1149.80

Specifications

Voltage 115 V
For Use With (Equipment) Portable fuming system
Includes Small bag, charger, inverter and instructions
Weight (English) 5.07 lb.
Weight (Metric) 2.3 kg
View More Specs

Includes: Small bag, charger, inverter and instructions

Products 2
Catalog Number Mfr. No. Hertz Price Quantity  
Catalog Number Mfr. No. Hertz Price Quantity  
09-040-128
View Documents
Labconco™
3426501
50/60 Hz
Each for $1,149.80
 
09-040-129
View Documents
Labconco™
3426521
60 Hz
Each for $1,121.76
 
Description

Description

  • Allows CApture to run in remote locations for one hour on single battery
  • Once activated, batteries (not included) hold charge for one year
  • Available as 115V 60Hz or 230V 50/60Hz

Specifications

Specifications

115 V
Small bag, charger, inverter and instructions
2.3 kg
Portable fuming system
5.07 lb.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'