missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Fume Hood Standard Service Fixture Kits (Fiberglass 30 or Basic Hoods)
Keep your Labconco fume hood in top operation with a Fume Hood Standard Service Fixture Kit, available in several types to meet your specific needs.
$650.90 - $1309.82
Catalog Number | Mfr. No. | Type | Flow Rate | For Use With (Equipment) | Pressure | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Flow Rate | For Use With (Equipment) | Pressure | Price | Quantity | ||
16-332
|
Labconco™
2832606 |
Nitrogen Service Fixture Kit | 24.1 cfm | Basic and Fiberglass 30 Laboratory Hoods | 40 psi |
Each for $650.90
|
|
||
16-327
|
Labconco™
2832601 |
Hot Water Service Fixture Kit | 3.5 gpm | Fiberglass 30 Laboratory Hood | 40 psi |
Each for $795.25
|
|
||
16-326
|
Labconco™
2832600 |
Cold Water Service Fixture Kit | 3.5 gpm | Fiberglass 30 Laboratory Hood | 40 psi |
Each for $1,167.79
|
|
||
16-329
|
Labconco™
2832603 |
Vacuum Service Fixture Kit | 8.6 cfm | Basic and Fiberglass 30 Laboratory Hoods | 14.7 psi |
Each for $1,167.79
|
|
||
16-331
|
Labconco™
2832605 |
Gas Service Fixture Kit | 29 cfm | Basic and Fiberglass 30 Laboratory Hoods | 40 psi |
Each for $1,309.82
|
|
||
16-330
|
Labconco™
2832604 |
Air Service Fixture Kit | 23.7 cfm | Basic and Fiberglass 30 Laboratory Hoods | 40 psi |
Each for $1,167.79
|
|
||
Description
- Remote controlled
- Right-side mount
- Fits Fiberglass 30 or Basic hoods
- Available types: Air, Argon, Cold Water, Deionized/Distilled Water, Gas, Hot Water, Nitrogen, Steam, Vacuum
Specifications
4 lb. | |
1.8 kg |