missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ General Glove Box: Electrical 9 Pin Sealed Pass–Through Kits

Accessories for Labconco General Glove Box

Supplier:  Labconco™ 5075619

 View more versions of this product

Catalog No. 16-108-390


Explore available promotions

Description

Description

For use with Labconco General Glove Box

Electrical 9 Pin Sealed Pass-Through Kit

  • Provides a leak-tight connection for data transfer to customer-supplied printer or computer located outside glove box
  • Includes sealed 9 pin connector (d-subminiature w/male pins on one side, female pins on the other), 10 ft. cord
  • Requires drill hole
  • Shipping weight 1 lb. (0.5kg)

Specifications

Specifications

Precise™ Glove Box, XPert™ Weigh Box
0.5 Kg
Accessories for Labconco General Glove Box
1 lb.
Electrical 9 Pin Sealed Pass-through Installation Kit
Videos
SDS
Documents

Documents

Promotions

Promotions