missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ General Glove Box: Electrical 9 Pin Sealed Pass–Through Kits

Accessories for Labconco General Glove Box

$464.63 - $472.50

Specifications

For Use With (Equipment) Precise™ Glove Box, XPert™ Weigh Box
Product Type Electrical 9 Pin Sealed Pass-through Installation Kit
For Use With (Application) Accessories for Labconco General Glove Box
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Weight (English) Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Product Type Weight (English) Weight (Metric) Price Quantity  
16-108-390
View Documents
Labconco™
5075619
Electrical 9 Pin Sealed Pass-through Installation Kit 1 lb. 0.5 Kg
Each for $472.50
 
16-108-391
View Documents
Labconco™
5241100
Electrical 9 Pin Sealed Pass-through Installation Kit 2 lb. 0.9 Kg
Each for $464.63
 
Description

Description

For use with Labconco General Glove Box

Electrical 9 Pin Sealed Pass-Through Kit

  • Provides a leak-tight connection for data transfer to customer-supplied printer or computer located outside glove box
  • Includes sealed 9 pin connector (d-subminiature w/male pins on one side, female pins on the other), 10 ft. cord
  • Requires drill hole
  • Shipping weight 1 lb. (0.5kg)

Specifications

Specifications

Precise™ Glove Box, XPert™ Weigh Box
Electrical 9 Pin Sealed Pass-through Installation Kit
Accessories for Labconco General Glove Box
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'