missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Guardian™ Airflow Monitor
Senses and alerts the operator to low airflow conditions
Supplier: Labconco™ 9413301
Description
From the monitor's face plate, the user can easily select and calibrate a set point between 30 and 250 fpm using a velocity meter and a screwdriver.
- Includes night setback, external alarm and alarm mute functions
- Flush-mount design on Protector™ Premier™, XStream™ and XL™ Fume Hoods (up to 8 ft. models)
- Audible/visual alarm
- Electrical Reqts: 100-115V 50/60 Hz
- Shipping Weight: 6 lb. (2.7kg)
Specifications
Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods, Protector XStream Laboratory Hood | |
2.7 Kg | |
208 to 230 V, 50/60 Hz | |
30 to 250 fpm |
6 lb. | |
Guardian Airflow Monitor | |
Guardian Airflow Monitor, 220 V |