missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Guardian™ Airflow Monitor
Senses and alerts the operator to low airflow conditions
$1760.36 - $2586.53
Specifications
Weight (English) | 6 lb. |
---|---|
Weight (Metric) | 2.7 Kg |
Alarm Range | 30 to 250 fpm |
Catalog Number | Mfr. No. | For Use With (Equipment) | Electrical Requirements | Model | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Electrical Requirements | Model | Price | Quantity | |||
36-102-7007
|
Labconco™
9743213 |
Fiberglass 30 Laboratory Hoods, Protector Premier Laboratory Hoods, Protector PVC Acid Digestion Laboratory Hoods, Protector PVC Perchloric Acid Laboratory Hoods, Protector Stainless Steel Perchloric Acid Laboratory Hoods, Protector Stainless Steel Radiosotope Laboratory Hoods, Protector XL Laboratory Hoods, Protector XLE Laboratory Hoods, Protector XStream Laboratory Hoods | 115 V, 60 Hz | Guardian 500 Airflow Monitor |
Each for $2,445.26
|
|
|||
10-369-205
|
Labconco™
9413301 |
Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods, Protector XStream Laboratory Hood | 208 to 230 V, 50/60 Hz | Guardian Airflow Monitor, 220 V |
Each for $2,586.53
|
|
|||
10-369-204
|
Labconco™
9413300 |
Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods, Protector XStream Laboratory Hoods | 100 to 115 V, 50/60 Hz | Guardian Airflow Monitor |
Each for $1,760.36
|
|
|||
Description
From the monitor's face plate, the user can easily select and calibrate a set point between 30 and 250 fpm using a velocity meter and a screwdriver.
- Includes night setback, external alarm and alarm mute functions
- Flush-mount design on Protector™ Premier™, XStream™ and XL™ Fume Hoods (up to 8 ft. models)
- Audible/visual alarm
- Electrical Reqts: 100-115V 50/60 Hz
- Shipping Weight: 6 lb. (2.7kg)
Specifications
6 lb. | |
2.7 Kg | |
30 to 250 fpm |