missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Guardian™ Digital Airflow Monitor: For Premier, Protector
Monitor and alert operator to low airflow conditions
$4397.63 - $6278.71
Specifications
For Use With (Equipment) | Premier, Protector XL, Protector Xstream Lab Hoods |
---|---|
Frequency | 50/60 Hz |
Includes: Faceplate with circuit board, electrical power pack, vinyl tubing, side wall flow tube adapter, and wiring instructions
Catalog Number | Mfr. No. | Electrical Requirements | Voltage | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Voltage | Price | Quantity | ||||
10-369-206
|
Labconco™
9413400 |
100 to 115 V, 50/60 Hz | 100/115 V |
Each for $4,397.63
|
|
||||
10-369-207
|
Labconco™
9413401 |
208 to 230 V, 50/60 Hz | 208/230 V |
Each for $6,278.71
|
|
||||
Description
Monitor and alert operator to low airflow conditions
If hood face velocity falls below programmable setpoint, audible alarm sounds and LOW indicator glows red. From faceplate, user can easily select and calibrate a setpoint between 50 and 250fpm using a velocity meter.
- LCD displays actual face velocity
- TEST RESET switch mutes audible alarm
- EMERG. PURGE switch can be used to activate a relay to open hood damper (not included)
Order Info
Installation requires factory-prepared cut-out in upper portion of front panel (for ClassMate) or right fixture panel (for other models)
Specifications
Premier, Protector XL, Protector Xstream Lab Hoods | |
50/60 Hz |