missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Microcentrifuge Tube Racks
Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature
Supplier: Labconco™ 4026402
Description
Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature
- Material: Anodized aluminum
- Color: Blue
Specifications
Tube Rack | |
Blue | |
Aluminum | |
Rectangular | |
15.2 cm | |
5.1 cm | |
3.8 cm |
Not Autoclavable | |
Microtubes (1.5 mL) | |
18 | |
6 x 2 x 1.5 in. (15.2 x 5.1 x 3.8cm) | |
6 in. | |
2 in. | |
1.5 in. |