missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Microcentrifuge Tube Racks
Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature
$460.09 - $816.32
Specifications
Product Type | Tube Rack |
---|---|
Autoclavable | Not Autoclavable |
Color | Blue |
Material | Aluminum |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Positions | Holds | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Positions | Holds | Price | Quantity | |||
16-317-127
|
Labconco™
4026403 |
8 x 8 x 1.5 in. (20.3 x 20.3 x 3.8cm) | 96 | Microtubes (1.5 mL) |
Each for $816.32
|
|
|||
16-317-125
|
Labconco™
4026401 |
8 x 6 x 1.5 in. (20.3 x 15.2 x 3.8cm) | 96 | Microtubes (0.5 mL) |
Each for $746.63
|
|
|||
16-317-126
|
Labconco™
4026402 |
6 x 2 x 1.5 in. (15.2 x 5.1 x 3.8cm) | 18 | Microtubes (1.5 mL) |
Each for $485.71
|
|
|||
16-317-132
|
Labconco™
4026408 |
6 x 2 x 4 in. (15.2 x 5.1 x 10.1cm) | 12 | Conical Tubes (15 mL) |
Each for $460.09
|
|
|||
16-317-134
|
Labconco™
4026410 |
6 x 1.5 x 4 in. (15.2 x 3.8 x 10.1cm) | 4 | Conical Tube (50 mL) |
Each for $485.71
|
|
|||
Description
Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature
- Material: Anodized aluminum
- Color: Blue
Specifications
Tube Rack | |
Not Autoclavable | |
Blue | |
Aluminum |