missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Microcentrifuge Tube Racks
Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature
Supplier: Labconco™ 4026408
Description
Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature
- Material: Anodized aluminum
- Color: Blue
Specifications
Tube Rack | |
Blue | |
Aluminum | |
6 x 2 x 4 in. (15.2 x 5.1 x 10.1cm) | |
6 in. | |
2 in. | |
4 in. |
Not Autoclavable | |
Conical Tubes (15 mL) | |
12 | |
15.2 cm | |
5.1 cm | |
10.1 cm |