missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Telescoping Base Stands with Casters
With 5 in. dia. (12.7cm) toe-locking casters
$2846.10 - $3480.92
Specifications
Height (English) | 34.5 to 27.5 in. |
---|---|
Depth (English) | 29 in. |
Includes | 5 in. dia. Lockable Nonmarking Polyurethane Casters |
Depth (Metric) | 73.66 cm |
Product Type | Stand |
Catalog Number | Mfr. No. | Weight (English) | Weight (Metric) | Width (English) | Width (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (English) | Weight (Metric) | Width (English) | Width (Metric) | Price | Quantity | ||
16-108-244
|
Labconco™
3746710 |
85 lb. | 39 Kg | 24 in. | 61 cm |
Each for $2,910.93
|
|
||
16-101-123
|
Labconco™
3746711 |
95 lb. | 43 Kg | 36 in. | 91.4 cm |
Each for $2,846.10
|
|
||
16-101-125
|
Labconco™
3746714 |
125 lb. | 57 Kg | 72 in. | 182.9 cm |
Each for $3,480.92
|
|
||
16-101-124
|
Labconco™
3746712 |
84 lb. | 38 Kg | 48 in. | 121.9 cm |
Each for $3,006.31
|
|
||
Description
- Nonmarking polyurethane casters with bearings for quiet operation and added mobility
- Length, 29 in. (74cm)
Order Info
- Enclosures supported by mobile base stands will require special modifications to incorporate flexible ducting,
- wiring and plumbing when applied.
Specifications
34.5 to 27.5 in. | |
5 in. dia. Lockable Nonmarking Polyurethane Casters | |
Stand |
29 in. | |
73.66 cm | |
ADA |