missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Test Tube Holders
Add-on accessory to the Lower Test Tube spindle rack
$658.52 - $658.52
Specifications
Material | Stainless Steel (304) |
---|---|
Length (English) | 10.6 in. |
Length (Metric) | 26.9 cm |
Width (English) | 14.3 in. |
Width (Metric) | 36.2 cm |
Catalog Number | Mfr. No. | No. of Pins | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Pins | For Use With (Equipment) | Price | Quantity | ||||
10-359-153
|
Labconco™
4546100 |
150 | 10 to 13mm Tubes |
N/A
|
|
||||
10-359-154
|
Labconco™
4546200 |
75 | 14 to 20mm Tubes |
N/A
|
|
||||
10-359-155
|
Labconco™
4546300 |
75 | 20 to 25mm Tubes |
N/A
|
|
||||
Description
- Keeps tubes upright
- Constructed of Type 304 stainless steel
Specifications
Stainless Steel (304) | |
26.9 cm | |
36.2 cm |
10.6 in. | |
14.3 in. |