missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Tube Holders for Fast-Freeze™ and Lyph-Lock™ Flasks
Holds tubes in upright position for freeze drying.
$670.26 - $730.11
Specifications
Type | Tube Holder |
---|---|
Capacity (Metric) | 750, 900 mL |
Material | Stainless Steel |
For Use With (Application) | Hold tubes in upright position |
For Use With (Equipment) | 900ml or larger fast freeze™ flasks and 750ml or larger lyph lock flasks |
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Price | Quantity | ||||
10-030-159
|
Labconco™
7442700 |
5 in. | 13.9 cm |
Each for $730.11
|
|
||||
10-030-158
|
Labconco™
7442600 |
5.6 in. | 14.4 cm |
Each for $670.26
|
|
||||
Description
Holds tubes in upright position for freeze drying.
Hold tubes in upright position inside 900mL or larger Fast-Freeze Flasks and 750mL or larger Lyph-Lock Flasks Stainless steelSpecifications
Tube Holder | |
Stainless Steel | |
900ml or larger fast freeze™ flasks and 750ml or larger lyph lock flasks | |
8.33 cm | |
0.5 kg |
750, 900 mL | |
Hold tubes in upright position | |
3.5 in. | |
0.5 lb. |