missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Laboratory Workstation with Black Phenolic Work Surface
Mobile Lab Workstations are furnished complete with shelving, electrical fixtures, and work surfaces. They include a heavy duty tubular steel base equipped with vibration isolation casters.
$13773.91 - $20604.30
Specifications
Certifications/Compliance | SEFA 8 |
---|---|
Depth (English) | 30 in. |
Depth (Metric) | 76.2 cm |
Height (English) | 84 in. |
Height (Metric) | 213.4 cm |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
06001081
|
Fisherbrand™
FENOS3048P |
48 in. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06001083
|
Fisherbrand™
FENOS3060P |
60 in. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06001085
|
Fisherbrand™
FENOS3072P |
72 in. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Adjustable steel shelving with wire lips
- 125 V, 20 A electrical raceway with twist to lock plug
- Table can have plumbing fixtures, data services, and suspended cabinetry added as needed
Specifications
SEFA 8 | |
76.2 cm | |
213.4 cm |
30 in. | |
84 in. |