missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Lakeside™ Medium-Duty Utility Cart
Lakeside Medium-Duty Utility Cart ideal for moderate weight loads and all-purpose back-of-the-house duties.
Supplier: Lakeside™ LKM444
Description
- Load capacity: 500 lb. (230kg)
- 20 gauge shelves; reinforced top-shelf
- Unitized, electronically-welded, 16-gage angle leg frame
- Protective bumpers on legs and handle
- Sound deadening panels under shelves restrict vibrations and noise
Specifications
90 cm | |
53.34 cm | |
Ideal for moderate weight loads and all purpose back of the house duties as well as constant use over various standard floor surfaces | |
94.6 cm | |
39.25 in. | |
500 lb. | |
Stainless Steel | |
22.36 in.; Shelf: 21 in. |
Medium-duty Utility Cart | |
39.25 x 22.36 x 37.25 in. (99.7 x 56.8 x 94.6 cm) | |
37.25 in. | |
16G Angle leg frame, 21 x 35 in. W three shelves, legs and handle bumpers, sound deadening panels, 5 in. dia. extra load cushion casters | |
100 cm | |
230 kg | |
3 | |
56.8 cm |