missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Lakeside™ Medium-Duty Utility Cart
Lakeside Medium-Duty Utility Cart ideal for moderate weight loads and all-purpose back-of-the-house duties.
$1471.35 - $2346.12
Specifications
Product Type | Medium-duty Utility Cart |
---|---|
For Use With (Application) | Ideal for moderate weight loads and all purpose back of the house duties as well as constant use over various standard floor surfaces |
Load Bearing Capacity (English) | 500 lb. |
Load Bearing Capacity (Metric) | 230 kg |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Height (English) | Width (English) | Length (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Width (English) | Length (English) | Price | Quantity | |||
11-954-758
|
Lakeside™
LKM444 |
37.25 in. | 22.36 in.; Shelf: 21 in. | 39.25 in. |
Each for $2,346.12
|
|
|||
11-954-757
|
Lakeside™
422 |
32 in. | 19 in. | 31 in. |
Each for $1,471.35
|
|
|||
Description
- Load capacity: 500 lb. (230kg)
- 20 gauge shelves; reinforced top-shelf
- Unitized, electronically-welded, 16-gage angle leg frame
- Protective bumpers on legs and handle
- Sound deadening panels under shelves restrict vibrations and noise
Specifications
Medium-duty Utility Cart | |
500 lb. | |
Stainless Steel |
Ideal for moderate weight loads and all purpose back of the house duties as well as constant use over various standard floor surfaces | |
230 kg | |
3 |