missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Large-Capacity Reach-In CO2 Incubator, 821 L, Polished Stainless Steel

CO2 Sensor: TC Sensor; Temperature Range: Ambient +5°C to 50°C

Supplier:  Thermo Scientific™ 3950

 View more versions of this product

Catalog No. 39-50

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Culture large volumes of patient samples for bacterial growth, perform short-term growth studies and work with large volume products. The Thermo ScientificTM Large-Capacity Reach-In CO2 Incubator offers a broad range of built-in features that provide optimal flexibility. This unit provides elevated RH to prevent product desiccation in medium-term cultures and maintains temperature uniformity, even when equipment (cell rollers, rockers, shakers, spinners, stirrers) is installed in the chamber.

Performance

  • Directed horizontal laminar airflow system promotes ideal growth environment
  • Three RH system settings: off, medium, high
  • Three water fill options: automatic, semi-automatic, ergonomic manual
  • Thermo Scientific™ Enviro-Scan™ microprocessor control
  • Selectable temperature, overtemperature, CO2, humidity
  • Audible/visual alarm and alarm silence
  • Remote alarm contacts
  • Data outputs to help meet internal and regulatory documentation requirements

Construction

  • Heated triple-pane glass door minimizes condensation and permits a clear view
  • Two thru-wall access ports (one on right and left sidewalls) for probes, sensors, power cords
  • Interior and exterior accessory receptacles
  • Stainless-steel interior
  • Heavy-duty, solid stainless-steel shelves resist corrosion; adjust on 2″ (5.1cm) centers
  • Swivel, locking casters ensure easy mobility for installation and cleaning
  • Leveling feet provide stability for added safety in the lab

Compatible with:

  • Built-in gas guards (1900000, 190642, 1900086, 190640)
  • Factory-installed data outputs (190544, 190523, 1900085, 190512, 190543, 1900152)
  • Two-stage gas regulators (965010, 961027)
  • Shelves (227642, 224139, 502045, 227641, 224155)

Recommended for:

  • Culturing large volumes of patient samples for bacterial growth
  • Performing short-term growth studies
  • Working with large volume products
Specifications

Specifications

29 cu. ft.
Optional 4-20mA
821 L
0 to 20%
LED
None
Ambient +5° to 50°C
15L integrated humidity reservoir
33 x 38 x 80 in. (83.8 x 96.5 x 203.2 cm)
120 V, 60 Hz
CE, UL, cUL
Single 821L incubator
Polished Stainless Steel
TC Sensor
Stainless Steel
<80%, High <90%
CO2 Incubator
27 x 31 x 60 in. (68.5 x 78.7 x 152.4 cm)
500 lb.
120 V
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions