Learn More
Thermo Scientific™ Large-Capacity Reach-In CO2 Incubator, 821 L, Polished Stainless Steel
CO2 Sensor: TC Sensor; Temperature Range: Ambient +5°C to 50°C
$41738.61 - $41738.61
Specifications
Capacity (English) | 29 cu. ft. |
---|---|
Certifications/Compliance | CE, UL, cUL |
Data Outputs | Optional 4-20mA |
Description | Single 821L incubator |
Capacity (Metric) | 821 L |
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
39-50
|
Thermo Scientific™
3950 |
120 V |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Culture large volumes of patient samples for bacterial growth, perform short-term growth studies and work with large volume products. The Thermo ScientificTM Large-Capacity Reach-In CO2 Incubator offers a broad range of built-in features that provide optimal flexibility. This unit provides elevated RH to prevent product desiccation in medium-term cultures and maintains temperature uniformity, even when equipment (cell rollers, rockers, shakers, spinners, stirrers) is installed in the chamber.
Performance
- Directed horizontal laminar airflow system promotes ideal growth environment
- Three RH system settings: off, medium, high
- Three water fill options: automatic, semi-automatic, ergonomic manual
- Thermo Scientific™ Enviro-Scan™ microprocessor control
- Selectable temperature, overtemperature, CO2, humidity
- Audible/visual alarm and alarm silence
- Remote alarm contacts
- Data outputs to help meet internal and regulatory documentation requirements
Construction
- Heated triple-pane glass door minimizes condensation and permits a clear view
- Two thru-wall access ports (one on right and left sidewalls) for probes, sensors, power cords
- Interior and exterior accessory receptacles
- Stainless-steel interior
- Heavy-duty, solid stainless-steel shelves resist corrosion; adjust on 2″ (5.1cm) centers
- Swivel, locking casters ensure easy mobility for installation and cleaning
- Leveling feet provide stability for added safety in the lab
Compatible with:
- Built-in gas guards (1900000, 190642, 1900086, 190640)
- Factory-installed data outputs (190544, 190523, 1900085, 190512, 190543, 1900152)
- Two-stage gas regulators (965010, 961027)
- Shelves (227642, 224139, 502045, 227641, 224155)
Recommended for:
- Culturing large volumes of patient samples for bacterial growth
- Performing short-term growth studies
- Working with large volume products
Specifications
29 cu. ft. | |
Optional 4-20mA | |
821 L | |
0 to 20% | |
LED | |
None | |
Ambient +5° to 50°C | |
15L integrated humidity reservoir | |
33 x 38 x 80 in. (83.8 x 96.5 x 203.2 cm) |
CE, UL, cUL | |
Single 821L incubator | |
Polished Stainless Steel | |
TC Sensor | |
Stainless Steel | |
<80%, High <90% | |
CO2 Incubator | |
27 x 31 x 60 in. (68.5 x 78.7 x 152.4 cm) | |
500 lb. |