missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester
Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.
Supplier: Brady™ LAT2974710YL
Description
- Blank, printable polyester labels for Laser Printers
- CSA Accepted material when printed with designated laser printer toners
Specifications
UL Recognised; CSA Accepted | |
Acrylic, Permanent | |
Matte | |
Laser | |
20.32 mm | |
10,000/Pk. | |
0.65 x 0.2 in. (W x H) | |
-40°C to +130°C | |
0.094 mm | |
16.51 mm | |
5.08 mm |
Chemical, high temperature, humidity, smear, UV and weather-Resistant | |
Yellow | |
Polyester (B-747) | |
Laser Printable Label | |
10 | |
Rectangle | |
16.5 x 5.08 mm (W x H) | |
0.0037 in. | |
5.08 x 16.51 mm | |
5.08 mm |