missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Rubber Pipette Filler

Designed for efficient one-handed operation. Use the Rubber Pipette Filler to control air evacuation, liquid uptake, and liquid dispensing with three valves, each containing a chemical-resistant stainless steel ball.

Supplier:  Fisherbrand™ HS120443

 View more versions of this product

Catalog No. 14-127-517


Explore available promotions

Description

Description

  • Efficient one-handed operation
  • Control air-evacuation, liquid uptake, and liquid dispensing with three valves each containing chemical-resistant stainless steel balls in valves
  • Pinch release-valve for smooth liquid flow
  • Dimensions (L x W x D): 13.0 x 5.4 x 54 cm (5.11 x 2.12 x 2.12 in.)
Specifications

Specifications

35 mL
Natural Rubber
1
35 mL
Standard size pipettes
Red
Standard
Pipette Filler
Safe pipetting of caustics
Videos
SDS
Documents

Documents

Promotions

Promotions