missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Rubber Pipette Filler
Designed for efficient one-handed operation. Control air evacuation, liquid uptake, and liquid dispensing with three valves, each containing a chemical-resistant stainless steel ball.
$16.97 - $16.97
Specifications
Compatible Tips | 35mL |
---|---|
Material | Natural Rubber |
Model | 5.11L x 2.12W x 2.12D in (13.0 x 5.4 x 54cm) |
Number of Channels | 1 |
Type | Pipette Filler |
Catalog Number | Mfr. No. | Color | For Use With (Application) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | For Use With (Application) | Price | Quantity | ||||
14-127-518
|
Fisherbrand™
HS120444 |
Black | Standard size pipettes |
Each for $16.97
|
|
||||
14-127-517
|
Fisherbrand™
HS120443 |
Red | Standard size pipettes/Safe pipetting of caustics |
Each for $16.97
|
|
||||
Description
- Efficient one-handed operation
- Control air-evacuation, liquid uptake, and liquid dispensing with three valves each containing chemical-resistant stainless steel balls in valves
- Pinch release-valve for smooth liquid flow
Specifications
35mL | |
5.11L x 2.12W x 2.12D in (13.0 x 5.4 x 54cm) | |
Pipette Filler | |
Standard size pipettes |
Natural Rubber | |
1 | |
35 mL | |
54 x 54 x 130mm |