missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

LevGo smartBoats™ Disposable Eco Friendly Paper Weighing Boats

An eco friendly alternative to plastic weighing boats that are easier to work with than weighing paper

Supplier:  LevGo 20203

 View more versions of this product

Catalog No. 18001150



Explore available promotions

Description

Description

An eco friendly alternative to plastic weighing boats that are easier to work with than weighing paper

  • Eco Friendly
  • Available in brown and white
  • Withstands heat to 210°C
  • Biodegradable
Specifications

Specifications

7.7 oz.
Not Autoclavable
Brown
Grease-proof Paper
Non-sterile
Weighing Boat
2000/Cs.
Large
−80 to 200°C
3 3/4 in.
3 3/4 in.
2.5 cm
Food Grade, FSC Certified Paper
230 mL
Single-use
Square
Non-treated
For most laboratory weighing and sampling applications in place of plastic boats or glassine sheets
250/Pk.
−112 to 390°F
3 3/4 x 3 3/4 x 1 in. (9.5 x 9.5 x 2.5 cm)
9.5 cm
9.5 cm
1 in.
Videos
SDS
Documents

Documents

Promotions

Promotions