missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
LevGo smartBoats™ Disposable Eco Friendly Paper Weighing Boats
An eco friendly alternative to plastic weighing boats that are easier to work with than weighing paper
$79.59 - $93.06
Specifications
Certifications/Compliance | Food Grade, FSC Certified Paper |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Material | Grease-proof Paper |
Shape | Square |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Color | Price | Quantity | ||||
18-001-026
|
LevGo
20301 |
1 3/8 x 1 3/8 x 5/8 in. (3.5 x 3.5 x 1.5 cm) | White |
Pack of 500 for $79.59
Case of 10 Pack for $795.90
|
|
||||
18-001-027
|
LevGo
20302 |
1 7/8 x 1 7/8 x 9/16 in. (4.5 x 4.5 x 1.5 cm) | White |
Pack of 500 for $91.85
Case of 10 Pack for $918.50
|
|
||||
18-001-028
|
LevGo
20303 |
3 3/4 x 3 3/4 x 1 in. (9.5 x 9.5 x 2.5 cm) | White |
Pack of 250 Each for $93.06
Case of 8 Pack for $744.48
|
|
||||
18001150
|
LevGo
20203 |
3 3/4 x 3 3/4 x 1 in. (9.5 x 9.5 x 2.5 cm) | Brown |
Pack of 250 Each for $93.06
Case of 8 Pack for $744.48
|
|
||||
Description
An eco friendly alternative to plastic weighing boats that are easier to work with than weighing paper
- Eco Friendly
- Available in brown and white
- Withstands heat to 210°C
- Biodegradable
Specifications
Food Grade, FSC Certified Paper | |
Single-use | |
Square | |
Non-treated | |
For most laboratory weighing and sampling applications in place of plastic boats or glassine sheets | |
−80 to 200°C |
Not Autoclavable | |
Grease-proof Paper | |
Non-sterile | |
Weighing Boat | |
−112 to 390°F |