missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Limited Volume Vial Insert

Inserts are ideal for limited and micro volume applications.  Options are available for both standard and wide opening 12x32 autosampler type vials.

Supplier:  DWK Life Sciences 60855531

 View more versions of this product

Catalog No. 11-417-237


Explore available promotions

Description

Description

  • Clear borosilicate glass
  • 60850 series has a conical point design, with polymer springs attached - residual volume 1 mL
  • 60855 series has a flat bottom design - residual volume 25 μL
Specifications

Specifications

200 μL
Flat Bottom
Autosampler Vials 12x32 8 mm Standard Opening
limited and micro volume applications
100
Videos
SDS
Documents

Documents

Promotions

Promotions