missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Liquid Weighing Pour Boat
Liquid Weighing Pour Boat is a convenient and specific tool for customers who need to weigh liquids on a scale.
Supplier: Fisherbrand™ 120890F2
Description
- Deep vessel with sturdy handle designed for convenient handling and pouring of liquids
- Flat bottom ensures stability and prevents tipping
- Notched pour spout design controls liquid pour
- Operating temperature range 0°C to 40°C (32°F to 104°F)
- Made from FDA food grade polystyrene in an ISO Class 8 clean room
- Material biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
Specifications
1.7 oz. | |
Flat | |
White | |
Polystyrene | |
Non-sterile | |
Small | |
0°C to 40°C | |
3 in. |
Not Autoclavable | |
50 mL | |
Single-use | |
Circular | |
Weighing Boat | |
32°F to 104°F | |
1.7 in. | |
7.6 cm |