missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Liquid Weighing Pour Boat
Liquid Weighing Pour Boat is a convenient and specific tool for customers who need to weigh liquids on a scale.
$136.09 - $244.94
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Flat |
Color | White |
Disposable | Single-use |
Material | Polystyrene |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
01-670-448
|
Fisherbrand™
120890F2 |
50 mL |
Pack of 200 Each for $136.09
|
|
|||||
01-670-452
|
Fisherbrand™
120891F2 |
100 mL |
Pack of 200 Each for $190.50
|
|
|||||
01-670-468
|
Fisherbrand™
120892F2 |
200 mL |
Pack of 200 Each for $244.94
|
|
|||||
Description
- Deep vessel with sturdy handle designed for convenient handling and pouring of liquids
- Flat bottom ensures stability and prevents tipping
- Notched pour spout design controls liquid pour
- Operating temperature range 0°C to 40°C (32°F to 104°F)
- Made from FDA food grade polystyrene in an ISO Class 8 clean room
- Material biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
Specifications
Not Autoclavable | |
White | |
Polystyrene | |
Non-sterile | |
32°F to 104°F |
Flat | |
Single-use | |
Circular | |
Weighing Boat | |
0°C to 40°C |